Abbotsford
CSPAUF512LVO9036

ABB AUF512LVO9036 Bend cable tray 90° vert out alu 5x12in 36in rad

Price $771.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LVO9036
Country of origin:Canada

Description

U-style vertical outside bend for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Aluminum Type 90°, Ladder, Vertically Declining, Perforated Rung, Low Profile
Bend Radius 36 in Dimensions 12 in W x 5 in H
Standards CSA Certified UPC 626490680432

Packages

1 - UNIT - 1