Abbotsford
CSPAUF52412LHLR

ABB AUF52412LHLR AL.5IND 24IN-12IN LR

Price $224.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF52412LHLR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 12 inches width ladder horizontal left reducer

Specifications

Brand Name ABB Item Name Horizontal Left Reducer
Material Aluminum Type U-Style
Dimensions 24 x 12 in Application For Cable Tray
UPC 626490697119

Packages

1 - UNIT - 1