Abbotsford
CSPAUF52412LHSR

ABB AUF52412LHSR AL.5IND 24IN-12IN STR. RED

Price $243.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF52412LHSR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 12 inches width ladder horizontal straight reducer

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 24 x 12 in Application For Cable Tray
UPC 626490697157

Packages

1 - UNIT - 1