Abbotsford
CSPAUF52412LRT24

ABB AUF52412LRT24 AL.5IND 24IN-12IN RED. TEE 24INRAD

Price $914.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF52412LRT24
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 12 inches width ladder horizontal reducing tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Reducing Tee
Type Ladder, U-Style Material Aluminum
Bend Radius 24 in Dimensions 24 x 12 in
Application For Cable Tray UPC 626490697195

Packages

1 - UNIT - 1