Abbotsford
CSPAUF524LHB3024

ABB AUF524LHB3024 AL.24INWX5IND H-30 24INRAD

Price $285.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHB3024
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Horizontal Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490692497

Packages

1 - UNIT - 1