Abbotsford
CSPAUF524LHB4548

ABB AUF524LHB4548 AL FIT 5IN 24W LAD HOR. BEND 45D48R

Price $476.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHB4548
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal bend 45 degree 48 inches radius

Specifications

Brand Name ABB Item Name 45° Horizontal Bend
Bend Radius 48 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490692619

Packages

1 - UNIT - 1