Abbotsford
CSPAUF524LHB6024

ABB AUF524LHB6024 AL.24INWX5IND H-60 24INRAD

Price $395.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHB6024
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal bend 60 degree 24 inches radius

Specifications

Brand Name ABB Item Name 60° Horizontal Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490692657

Packages

1 - UNIT - 1