Abbotsford
CSPAUF524LHT48

ABB AUF524LHT48 AL FIT 5IN 24W LAD HOR. T 48R

Price $1,400.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHT48
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal tee 48 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Tee
Type Ladder, U-Style Material Aluminum
Bend Radius 48 in Dimensions 24 in
Application For Cable Tray UPC 626490692855

Packages

1 - UNIT - 1