Abbotsford
CSPAUF524LVI3024

ABB AUF524LVI3024 AL.24INWX5IND IV-30 24INRAD

Price $197.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LVI3024
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder vertical inside bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Inside Vertical Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490693012

Packages

1 - UNIT - 1