Abbotsford
CSPAUF524LVI4524

ABB AUF524LVI4524 AL.24INWX5IND IV-45 24INRAD

Price $253.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LVI4524
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder vertical inside bend 45 degree 24 inches radius

Specifications

Brand Name ABB Item Name 45° Inside Vertical Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490693098

Packages

1 - UNIT - 1