Abbotsford
CSPAUF524LVO4524

ABB AUF524LVO4524 AL.24INWX5IND OV-45 24INRAD

Price $479.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LVO4524
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder vertical outside bend 45 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 45° Outside Vertical Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490693418

Packages

1 - UNIT - 1