Abbotsford
CSPAUF524LVO9048

ABB AUF524LVO9048 AL FIT 5IN 24W LAD VO 90D48R

Price $1,164.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LVO9048
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder vertical outside bend 90 degree 48 inches radius

Specifications

Brand Name ABB Item Name 90° Outside Vertical Bend
Bend Radius 48 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490693616

Packages

1 - UNIT - 1