Abbotsford
CSPAUF53624LHSR

ABB AUF53624LHSR AL.5IND 36IN-24IN STR. RED

Price $256.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53624LHSR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 36 inches x 24 inches width ladder horizontal straight reducer

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 36 x 24 in Application For Cable Tray
UPC 626490710559

Packages

1 - UNIT - 1