Abbotsford
CSPAUF53630LHSR

ABB AUF53630LHSR AL.5IND 36IN-30IN STR. RED

Price $250.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53630LHSR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 36 inches x 30 inches width ladder horizontal straight reducer

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 36 x 30 in Application For Cable Tray
UPC 626490710917

Packages

1 - UNIT - 1