Abbotsford
CSPAUF536LVI4524

ABB AUF536LVI4524 AL.36INWX5IND IV-45 24INRAD

Price $273.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF536LVI4524
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 36 inches width ladder vertical inside bend 45 degree 24 inches radius

Specifications

Brand Name ABB Item Name 45° Inside Vertical Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 36 in
Standards CSA Certified Application For Cable Tray
UPC 626490705777

Packages

1 - UNIT - 1