Abbotsford
CSPAUF53024LHLR

ABB AUF53024LHLR AL.5IND 30IN-24IN LR

Price $220.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53024LHLR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 24 inches width ladder horizontal left reducer

Specifications

Brand Name ABB Item Name Horizontal Left Reducer
Material Aluminum Type U-Style
Dimensions 30 x 24 in Application For Cable Tray
UPC 626490704237

Packages

1 - UNIT - 1