Abbotsford
CSPAUF53024LHSR

ABB AUF53024LHSR AL.5IND 30IN-24IN STR. RED

Price $244.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53024LHSR
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 24 inches width ladder horizontal straight reducer

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 30 x 24 in Application For Cable Tray
UPC 626490704275

Packages

1 - UNIT - 1