Abbotsford
CSPAUF624LHB3012

ABB AUF624LHB3012 AL.24INWX6IND H-30 12INRAD

Price $255.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF624LHB3012
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 30 degree 12 inches radius

Specifications

Brand Name ABB Item Name 30° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490738669

Packages

1 - UNIT - 1