Abbotsford
CSPAUF63012LHSR

ABB AUF63012LHSR AL.6IND 30IN-12IN STR. RED

Price $412.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF63012LHSR
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 30 inches x 12 inches width ladder horizontal straight reducer

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 30 x 12 in Application For Cable Tray
UPC 626490749740

Packages

1 - UNIT - 1