Abbotsford
CSPAUF63024LRT12

ABB AUF63024LRT12 AL.6IND 30IN-24IN RED. TEE 12INRAD

Price $600.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF63024LRT12
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 30 inches x 24 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name ABB Item Name Horizontal Reducing Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 30 x 24 in
Application For Cable Tray UPC 626490750487

Packages

1 - UNIT - 1