Abbotsford
CSPAUF630LHB9012

ABB AUF630LHB9012 AL.30INWX6IND H-90 12INRAD

Price $472.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF630LHB9012
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 30 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name ABB Item Name 90° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 30 in
Standards CSA Certified Application For Cable Tray
UPC 626490745308

Packages

1 - UNIT - 1