Abbotsford
CSPAUF630LHT12

ABB AUF630LHT12 AL.30INWX6IND HT 12INRAD

Price $626.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF630LHT12
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 30 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 30 in
Application For Cable Tray UPC 626490745384

Packages

1 - UNIT - 1