Description
Nonmetallic flat cover polyester resin 36 inches width 120 inches length
Specifications
| Brand Name | Cable Tray | Material | Polyester |
| Type | Flat covers | UPC | 622538099617 |
Packages
| 1 - UNIT - 1 |
Nonmetallic flat cover polyester resin 36 inches width 120 inches length
| Brand Name | Cable Tray | Material | Polyester |
| Type | Flat covers | UPC | 622538099617 |
| 1 - UNIT - 1 |