×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
CSPNMM6V0645HB12

ABB NM-M6V0645HB12 NON-METAL 6IN 6W HOR BEND 45D12R

Price $1,560.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V0645HB12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 6 inches width 45 degree horizontal bend 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055999997

Packages

1 - UNIT - 1