Abbotsford
CSPNMM6V0690HB24

ABB NM-M6V0690HB24 NON-METALLIC 90 DEG HORIZ BEND

Price $2,366.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V0690HB24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 6 inches width 90 degree horizontal bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055980469

Packages

1 - UNIT - 1