Abbotsford
CSPNMM6V1245VI24

ABB ELECTRIFICATION CANADA INC NM-M6V1245VI24 NON-METALLIC VERT. INSIDE 45DEG

Price $5,446.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V1245VI24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width 45 degree vertical inside bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 753554053373

Packages

1 - UNIT - 1