Abbotsford
CSPNMM6V1290VO24

ABB NM-M6V1290VO24 NON-METALLIC 90 DEG VERT BEND

Price $3,108.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V1290VO24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width 90 degree vertical outside bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055954330

Packages

1 - UNIT - 1