ABB NM-M6V12HT12 NON METAL 6IN 12W HOR TEE 12R
Description
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width horizontal tee 12 inches radius
Specifications
| Brand Name | Cable Tray | Material | Vynil ester resin |
| Type | Nonmetallic | UPC | 785055000068 |
Packages
| 1 - UNIT - 1 |