Abbotsford
CSPNMM6V12HT24

ABB NM-M6V12HT24 NON-METALLIC HORIZ. TEE FITTING

Price $6,910.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V12HT24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width horizontal tee 24 inches radius

Specifications

Brand Name Cable Tray Material Vynil ester resin
Type Nonmetallic UPC 753554053465

Packages

1 - UNIT - 1