Abbotsford
CSPNMM6V18HT24

ABB NM-M6V18HT24 NON-METALLIC HORIZ. TEE FITTING

Price $4,554.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V18HT24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches width horizontal tee 24 inches radius

Specifications

Brand Name Cable Tray Material Vynil ester resin
Type Nonmetallic UPC 753554053519

Packages

1 - UNIT - 1