Abbotsford
CSPNMM6V2430VI24

ABB NM-M6V2430VI24 NON-METALLIC 30DEG VERT BEND

Price $2,140.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V2430VI24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width 30 degree vertical inside bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055954415

Packages

1 - UNIT - 1