Abbotsford
CSPNMM6V3624HT24

ABB NM-M6V3624HT24 VINYL FG HORIZ REDUC TEE

Price $4,505.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V3624HT24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 36 inches x 24 inches width horizontal tee 24 inches radius

Specifications

Brand Name Cable Tray Material Vynil ester resin
Type Nonmetallic UPC 785055954378

Packages

1 - UNIT - 1