ABB NM-M6V3645HB24 NON-METALLIC 45DEG HORIZ BEND
Description
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 36 inches width 45 degree horizontal bend 24 inches radius
Specifications
| Brand Name | Cable Tray | Material | Vinyl ester resin |
| Type | Nonmetallic | Standards | CSA |
| Application | For use in harsh environment | UPC | 785055954248 |
Packages
| 1 - UNIT - 1 |