Abbotsford
CSPNMM6V3690HB24

ABB NM-M6V3690HB24 NON-METALLIC HORIZ. 90DEG FITTING

Price $3,962.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V3690HB24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 36 inches width 90 degree horizontal bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055626497

Packages

1 - UNIT - 1