Description
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 36 inches width 90 degree vertical inside bend 24 inches radius
Specifications
| Brand Name | Cable Tray | Material | Vinyl ester resin |
| Type | Nonmetallic | Standards | CSA |
| Application | For use in harsh environment | UPC | 785055954439 |
Packages
| 1 - UNIT - 1 |