ABB NM-PCP18-120 NON-METALLIC 18 IN TRAY COVER 120IN
Description
Nonmetallic 18 inches width tray cover polyester resin 120 inches length
Specifications
| Brand Name | Cable Tray | Material | Polyester |
| Type | Peaked covers | UPC | 626490995000 |
Packages
| 1 - UNIT - 1 |