ABB NM-XWCP129064 6IND FG HEAVY DUTY CVR CLMP 12INW
Description
Nonmetallic heavy-duty cover clamp 6 inches side rail height 12 inches width
Specifications
| Brand Name | Cable Tray | Material | Non-Metallic |
| Type | Clamps | Application | For cable tray |
| UPC | 785055631309 |
Packages
| 1 - UNIT - 1 |