Abbotsford
CSPSHF306LHT24

ABB SHF306LHT24 Horizontal Tee Steel

Price $2,057.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF306LHT24
Country of origin:Canada

Description

Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 24 inch radius.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ladder Bend Radius 24 in
Dimensions 6 in W x 3-5/8 in H UPC 785055041306

Packages

1 - UNIT - 1