Abbotsford
CSPSHF309LHT12

ABB SHF309LHT12 HDG FIT 3IN 9W LAD HT 12R

Price $1,762.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF309LHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 9 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name ABB Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Hot-Dipped Galvanized
UPC 785055042839

Packages

1 - UNIT - 1