Abbotsford
CSPSHF309LVO9024

ABB SHF309LVO9024 90° Bend Ladder, Perforated Rung, Vertically Declining 9 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized

Price $1,074.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF309LVO9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Vertically Declining Finish Hot-Dipped Galvanized
Dimensions 9 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055043027

Packages

1 - UNIT - 1