Abbotsford
CSPSHF312LHB4512

ABB SHF312LHB4512 Cable tray bend horizontal hot dip galvanized steel 3-5/8x12" 12" radius

Price $732.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF312LHB4512
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Horizontal, Ladder Bend Radius 12 in
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
UPC 785055044338

Packages

1 - UNIT - 1