Abbotsford
CSPSHF32412LHSR

ABB SHF32412LHSR Reducer Straight 3-5/8 in H Side Rail Steel Hot-Dipped Galvanized

Price $1,023.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF32412LHSR
Country of origin:Canada

Description

Horizontal straight reducer.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Reducer
Size 24 x 12 in Material Steel
Type Straight Finish Hot-Dipped Galvanized
Dimensions 3-5/8 in H Side Rail UPC 785055048527

Packages

1 - UNIT - 1