Abbotsford
CSPSHF324LHB6024

ABB SHF324LHB6024 Bend cable tray 60° horz stl 3x24in 24in radius

Price $1,408.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF324LHB6024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 60° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Ladder, Perforated Rung, Horizontal
Material Steel Finish Hot-Dipped Galvanized
Standards CSA UPC 785055047513

Packages

1 - UNIT - 1