Abbotsford
CSPSHF324LHT24

ABB SHF324LHT24 Tee Steel

Price $1,169.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF324LHT24
Country of origin:Canada

Description

Horizontal tee constructed from hot dip galvanized steel, for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.

Specifications

Brand Name ABB Item Name Tee
Material Steel Finish Hot-Dipped Galvanized
Type Perforated Rung Bend Radius 24 in
Dimensions 24 in W x 3-5/8 in H Application For Cable Tray
UPC 785055047551

Packages

1 - UNIT - 1