Abbotsford
CSPSHF324LVI4512

ABB SHF324LVI4512 Bend cable tray 45° vert in stl 3x24in 12in rad

Price $710.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF324LVI4512
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 45° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055047612

Packages

1 - UNIT - 1