Abbotsford
CSPSHF336LHB4524

ABB SHF336LHB4524 Bend cable tray 45° horz stl 3x36in 24in radius

Price $1,624.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF336LHB4524
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055050575

Packages

1 - UNIT - 1