Abbotsford
CSPSHF336LVO9024

ABB SHF336LVO9024 90° Bend Ladder, Perforated Rung, Vertically Declining 36 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized

Price $1,109.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF336LVO9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Vertically Declining Finish Hot-Dipped Galvanized
Dimensions 36 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055050810

Packages

1 - UNIT - 1