Abbotsford
CSPSHF330LVI9024

ABB SHF330LVI9024 Cable Tray Bend Steel

Price $1,021.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF330LVI9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot-Dipped Galvanized
Type 90°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Vertically Rising Bend Radius 24 in
Dimensions 30 in W x 3 in D Standards CSA Certified
UPC 785055049173

Packages

1 - UNIT - 1