Abbotsford
CSPSHF512LHB3024

ABB SHF512LHB3024 Bend cable tray 30° horz stl 5x12in 24in radius

Price $872.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF512LHB3024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 30° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 30°, Horizontal, Ladder, Rust Proof, Acid Proof, Perforated Profile Bend Radius 24 in
Dimensions 12 in W x 5 in H Standards CSA Certified
UPC 785055080787

Packages

1 - UNIT - 1