Abbotsford
CSPSHF524LHB4524

ABB SHF524LHB4524 Cable Tray Bend 45°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Horizontal Steel

Price $1,176.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF524LHB4524
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot-Dipped Galvanized
Type 45°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Horizontal Bend Radius 24 in
Dimensions 24 in W x 5 in D Standards CSA Certified
UPC 785055086932

Packages

1 - UNIT - 1